Thin section bearing INA CSXU060-2RS-HLE, Outer diameter: 171.45 mm | Width: 12.7 mm | Inner diameter: 152.4 mm
Four-point contact bearing
See technical informationReferences
INA:CSXU060-2RS-HLE
Rubix:238A1553
Manufacturer :0010146250000
EAN:4054362040064


Technical specifications
| Inner diameter | 152.4 mm |
|---|---|
| Outer diameter | 171.45 mm |
| Width | 12.7 mm |
Product details : INA CSXU060-2RS-HLE FOUR-POINT CONTACT BEARING
Four point contact bearing, Thin section bearing CSXU..-2RS, seals, brass sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 370 g |
|---|---|
| Inner diameter | 152.4 mm |
| Outer diameter | 171.45 mm |
| Width | 12.7 mm |
| Sealing | two rubber seals |
| Cage | brass |
| Bearing Clearance | cn |
| Series | csxu..-2rs |
| Weight | 0.381 kg |
| Thickness | 12.7 mm |
| Limit speed | 1700 rpm |
| Lubrication | lubricating grease |
| Basic static load, radial - C0r | 21300 N |
| Basic dynamic load, radial - Cr | 12000 N |
Show UNSPSC/ECL@SS
£ 1,438.08 excl. VAT
/ Each
£ 1,725.70 incl. VAT
- Usually arrives within 14 working days