Deep Groove Ball Bearing
Inner diameter | 170 mm |
---|---|
Outer diameter | 215 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 22x215x215 mm |
---|---|
Logistic Weight | 1633 g |
Inner diameter | 170 mm |
Outer diameter | 215 mm |
Width | 22 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 618 |
Material | bearing steel |
Cage | steel |
Reference speed | 6000 rpm |
Limit speed | 3600 rpm |
In stock: Next day delivery