Thin section bearing NTN 6812LLU/5K, Outer diameter: 78 mm | Width: 10 mm | Inner diameter: 60 mm
NTN - Deep Groove Ball Bearing - 6800LLU/5K
See technical informationSee documentsReferences
NTN:6812LLU/5K
Rubix:205A0755
EAN:4547359585957



Documents
Product details : NTN 6812LLU/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 78x78x10 mm |
|---|---|
| Logistic Weight | 120 g |
| Inner diameter | 60 mm |
| Outer diameter | 78 mm |
| Width | 10 mm |
| Sealing | two rubber seals |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 6800 |
| Basic static load, radial - C0r | 10600 N |
| Basic dynamic load, radial - Cr | 12700 N |
Show UNSPSC/ECL@SS
£ 37.32 excl. VAT
/ Each
£ 44.78 incl. VAT
- Delivery usually within ( 3 ) days
