Deep Groove Ball Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 65 mm |
Width | 7 mm |
Logistic Weight | 47,2 g |
---|---|
Inner diameter | 50 mm |
Outer diameter | 65 mm |
Width | 7 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | 618 |
Material | bearing steel |
Cage | steel |
Limit speed | 6000 rpm |
In stock: Next day delivery