Thin section bearing SKF W 61803-2RS1, Outer diameter: 26 mm | Width: 5 mm | Inner diameter: 17 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:W 61803-2RS1
Rubix:103A3884
Manufacturer :232343
EAN:7316572541333



Product details : SKF SS RADIAL BALL BRG W 61803-2RS1
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Technical specifications
Attributes
| Logistic Weight | 8,2 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 26 mm |
| Width | 5 mm |
| Sealing | two rubber seals |
| Cage | steel |
| Bearing Clearance | cn |
| Series | w |
| Limit speed | 16000 rpm |
Show UNSPSC/ECL@SS
£ 27.65 excl. VAT
/ Each
£ 33.18 incl. VAT
- Delivery usually within ( 3 ) days
