Deep Groove Ball Bearing
Inner diameter | 280 mm |
---|---|
Outer diameter | 350 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 33x350x350 mm |
---|---|
Logistic Weight | 6280 g |
Inner diameter | 280 mm |
Outer diameter | 350 mm |
Width | 33 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 618.. |
Material | Bearing steel |
Cage | Steel |
Reference speed | 3400 rpm |
Limit speed | 2200 rpm |
Usually arrives within 14 working days