Thin section bearing SKF 61818-2RS1, Outer diameter: 115 mm | Width: 13 mm | Inner diameter: 90 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:61818-2RS1
Rubix:104A7556
Manufacturer :41593
EAN:7316576639388

Product details : SKF RADIAL BALL BEARING 61818-2RS1
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x115x115 mm |
|---|---|
| Logistic Weight | 283 g |
| Inner diameter | 90 mm |
| Outer diameter | 115 mm |
| Width | 13 mm |
| Sealing | two rubber seals |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 618 |
| Limit speed | 3200 rpm |
Show UNSPSC/ECL@SS
£ 142.42 excl. VAT
/ Each
£ 170.90 incl. VAT
- In stock: Next day delivery
