Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thin section bearing
TIMKEN 61807-2RS DEEP GROOVE BALL BEARING
Thin section bearing Timken 61807-2RS, Outer diameter: 47 mm | Width: 7 mm | Inner diameter: 35 mm
Thin section bearing Timken
References
timken:
61807-2RS
rubix:
396A2081
ean:
0053893771465
Technical specifications
Inner diameter
35
mm
Outer diameter
47
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 61807-2RS DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
35
mm
Outer diameter
47
mm
Width
7
mm
Sealing
two rubber seals
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.55
excl. VAT
/
Each
£
18.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Thin section bearing SKF 61804-2RS1/W64F, Outer diameter: 32 mm | Width: 7 mm | Inner diameter: 20 mm
Thin section bearing SKF 61856/C3, Outer diameter: 350 mm | Width: 33 mm | Inner diameter: 280 mm
Thin section bearing SNR 62203.EEC3, Outer diameter: 40 mm | Width: 16 mm | Inner diameter: 17 mm
Thin section bearing INA CSXU060-2RS-HLE, Outer diameter: 171.45 mm | Width: 12.7 mm | Inner diameter: 152.4 mm
Thin section bearing SNR 62209.EE, Outer diameter: 85 mm | Width: 23 mm | Inner diameter: 45 mm
Thin section bearing NTN 6811JR, Outer diameter: 72 mm | Width: 9 mm | Inner diameter: 55 mm
Thin section bearing NTN 6814LLU/5K, Outer diameter: 90 mm | Width: 10 mm | Inner diameter: 70 mm
Thin section bearing NTN 6810JRLLU/5K, Outer diameter: 65 mm | Width: 7 mm | Inner diameter: 50 mm
Thin section bearing NTN 6838C3, Outer diameter: 240 mm | Width: 24 mm | Inner diameter: 190 mm
Thin section bearing SKF W 61806-2RS1, Outer diameter: 42 mm | Width: 7 mm | Inner diameter: 30 mm
Thin section bearing SKF 61820-2RS1/W64, Outer diameter: 125 mm | Width: 13 mm | Inner diameter: 100 mm
Thin section bearing SNR 62204.EEC3, Outer diameter: 47 mm | Width: 18 mm | Inner diameter: 20 mm
Thin section bearing SKF 61807, Outer diameter: 47 mm | Width: 7 mm | Inner diameter: 35 mm
Thin section bearing NTN 6815C3, Outer diameter: 95 mm | Width: 10 mm | Inner diameter: 75 mm
Thin section bearing SKF 61809-2RS1, Outer diameter: 58 mm | Width: 7 mm | Inner diameter: 45 mm