Deep Groove Ball Bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 21 mm |
Width | 5 mm |
Logistics dimensions (L x W x H) | 5x21x21 mm |
---|---|
Logistic Weight | 6 g |
Inner diameter | 12 mm |
Outer diameter | 21 mm |
Width | 5 mm |
Sealing | two metal shields |
Bearing Clearance | cn |
Series | w |
Material | stainless steel |
Cage | steel |
Reference speed | 70000 rpm |
Limit speed | 36000 rpm |
Usually arrives within 14 working days