Deep groove ball bearing 61802 Series
Inner diameter | 15 mm |
---|---|
Outer diameter | 24 mm |
Width | 5 mm |
Logistic Weight | 7,3 g |
---|---|
Inner diameter | 15 mm |
Outer diameter | 24 mm |
Width | 5 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 618.. |
Material | Bearing steel |
Limit speed | 15300 rpm |
Usually arrives within 14 working days