Thin section bearing NTN 6807JR, Outer diameter: 47 mm | Width: 7 mm | Inner diameter: 35 mm
NTN - Deep Groove Ball Bearing - 6807JR
See technical informationSee documentsReferences
NTN:6807JR
Rubix:205A0735
EAN:4547359006193



Documents
Product details : NTN 6807JR DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x7 mm |
|---|---|
| Logistic Weight | 29 g |
| Inner diameter | 35 mm |
| Outer diameter | 47 mm |
| Width | 7 mm |
| Sealing | open |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 6800 |
| Basic static load, radial - C0r | 4050 N |
| Basic dynamic load, radial - Cr | 5450 N |
Show UNSPSC/ECL@SS
£ 16.42 excl. VAT
/ Each
£ 19.70 incl. VAT
- Delivery usually within ( 3 ) days
