Thin section bearing SKF 61872 MA, Outer diameter: 440 mm | Width: 38 mm | Inner diameter: 360 mm
Ball bearing 618
See technical informationReferences
SKF:61872 MA
Rubix:181A0003
EAN:7316577121769




Product details : SKF RADIAL BALL BEARING 61872 MA
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Technical specifications
Attributes
| Logistic Weight | 12550 g |
|---|---|
| Inner diameter | 360 mm |
| Outer diameter | 440 mm |
| Width | 38 mm |
| Sealing | open |
| Cage | brass |
| Bearing Clearance | cn |
| Series | 618.. |
Show UNSPSC/ECL@SS
£ 3,945.59 excl. VAT
/ Each
£ 4,734.71 incl. VAT
- Usually arrives within 14 working days
