Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thin section bearing
FAG 3318-C4 ANG CONTACT BEARING
Thin section bearing FAG 3318-C4, Outer diameter: 190 mm | Width: 73 mm | Inner diameter: 90 mm
33..
References
fag:
3318-C4
rubix:
214A1723
manufacturer :
0167139400040
Technical specifications
Inner diameter
90
mm
Outer diameter
190
mm
Width
73
mm
See all Specifications
Product details
Technical specifications
Product details : FAG 3318-C4 ANG CONTACT BEARING
Angular contact ball bearings 33, main dimensions to DIN 628-3, double row, with filling slots, contact angle a = 35°
Technical specifications
Attributes
Logistic Weight
9140
g
Inner diameter
90
mm
Outer diameter
190
mm
Width
73
mm
Sealing
Open
Bearing Clearance
C4
Series
33..
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
438.65
excl. VAT
/
Each
£
526.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Thin section bearing NTN 6818LLB/2AS, Outer diameter: 115 mm | Width: 13 mm | Inner diameter: 90 mm
Thin section bearing SKF 61814-2RS1/W64, Outer diameter: 90 mm | Width: 10 mm | Inner diameter: 70 mm
Thin section bearing SKF 61826-2RS1/W64, Outer diameter: 165 mm | Width: 18 mm | Inner diameter: 130 mm
Thin section bearing SNR 62303.EE, Outer diameter: 47 mm | Width: 19 mm | Inner diameter: 17 mm
Thin section bearing NTN 6806JRC3, Outer diameter: 42 mm | Width: 7 mm | Inner diameter: 30 mm
Thin section bearing SKF 61801, Outer diameter: 21 mm | Width: 5 mm | Inner diameter: 12 mm
Thin section bearing NTN 6817LLB/5K, Outer diameter: 110 mm | Width: 13 mm | Inner diameter: 85 mm
Thin section bearing NTN 6813ZZ/5K, Outer diameter: 85 mm | Width: 10 mm | Inner diameter: 65 mm
Thin section bearing SNR 62208.EEC3, Outer diameter: 80 mm | Width: 23 mm | Inner diameter: 40 mm
Thin section bearing SKF 61844, Outer diameter: 270 mm | Width: 24 mm | Inner diameter: 220 mm
Thin section bearing SKF 61805-2RZ, Outer diameter: 37 mm | Width: 7 mm | Inner diameter: 25 mm
Thin section bearing SKF 61818/W64F, Outer diameter: 115 mm | Width: 13 mm | Inner diameter: 90 mm
Thin section bearing NTN 6816C3, Outer diameter: 100 mm | Width: 10 mm | Inner diameter: 80 mm
Thin section bearing NTN 6805JR, Outer diameter: 37 mm | Width: 7 mm | Inner diameter: 25 mm
Thin section bearing NTN 6815LLU/5K, Outer diameter: 95 mm | Width: 10 mm | Inner diameter: 75 mm