Thin section bearing NTN 6815C3, Outer diameter: 95 mm | Width: 10 mm | Inner diameter: 75 mm
NTN - Deep Groove Ball Bearing - 6815C3
See technical informationSee documentsReferences
NTN:6815C3
Rubix:205A0768
EAN:4547359413571



Documents
Product details : NTN 6815C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x95x10 mm |
|---|---|
| Logistic Weight | 168 g |
| Inner diameter | 75 mm |
| Outer diameter | 95 mm |
| Width | 10 mm |
| Sealing | open |
| Cage | steel |
| Bearing Clearance | c3 |
| Series | 6800 |
| Basic static load, radial - C0r | 12900 N |
| Basic dynamic load, radial - Cr | 13900 N |
Show UNSPSC/ECL@SS
£ 46.00 excl. VAT
/ Each
£ 55.20 incl. VAT
- Delivery usually within ( 3 ) days
