NTN - Deep Groove Ball Bearing - 6844C3
Inner diameter | 220 mm |
---|---|
Outer diameter | 270 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 270x270x24 mm |
---|---|
Logistic Weight | 2950 g |
Inner diameter | 220 mm |
Outer diameter | 270 mm |
Width | 24 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 6800 |
Material | steel |
Basic static load, radial - C0r | 98000 N |
Basic dynamic load, radial - Cr | 84500 N |
Usually arrives within 14 working days