Thin section bearing SKF 61814-2RS1, Outer diameter: 90 mm | Width: 10 mm | Inner diameter: 70 mm

Deep Groove Ball Bearing

See technical information
References
SKF:61814-2RS1
Rubix:102A8764
Manufacturer :41573
EAN:7316577100412
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter90 mm
Width10 mm
See all Specifications

Product details : SKF HRB+ RADIAL BALL BRG 61814-2RS1


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Strengths

- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance

Technical specifications


Attributes
Logistic Weight140,3 g
Inner diameter70 mm
Outer diameter90 mm
Width10 mm
Sealingtwo rubber seals
Cagesteel
Bearing Clearancecn
Series618..
Limit speed4300 rpm
Basic static load, radial - C0r13200 N
Basic dynamic load, radial - Cr12400 N
Show UNSPSC/ECL@SS
£ 78.27 excl. VAT
/ Each
£ 93.92 incl. VAT
  • In stock: Next day delivery