Deep groove ball bearing SNR 6204Z, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
SNR - Deep Groove Ball Bearing - 6204.Z
See technical informationReferences
SNR:6204Z
Rubix:204A9491
Manufacturer :6204.Z
EAN:3413520124779



Product details : SNR 6204Z DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shield on one side
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Reference speed | 16000 rpm |
| Limit speed | 25000 rpm |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 12600 N |
| Weight | 0.107 kg |
Show UNSPSC/ECL@SS
£ 4.69 excl. VAT
/ Each
£ 5.63 incl. VAT
- Delivery usually within ( 3 ) days
