References
SNR:UCFE206-18N
Rubix:205A9992
Manufacturer :UCFE.206-18.N
EAN:3413529573967




Technical specifications
| Inner diameter | 28.575 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 82.5 mm |
Product details : SNR UCFE206-18N BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flange bearing unit SNR
Technical specifications
Attributes
| Inner diameter | 28.575 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 82.5 mm |
| Material | cast iron |
| Series | ucfe200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 1.16 kg |
Show UNSPSC/ECL@SS
£ 46.05 excl. VAT
/ Each
£ 55.26 incl. VAT
- Usually arrives within 14 working days