PTN FLANGE HOUSED UNIT SSUCFL209

Flange Housed Unit

See technical informationSee documents
References
PTN:SSUCFL209
Rubix:246A7728
Manufacturer :893542
EAN:3660338460005
brand logo
Technical specifications
Inner diameter45 mm
Width185 mm
Fixation centre-to-centre distance148 mm
See all Specifications
Documents

Product details : PTN FLANGE HOUSED UNIT SSUCFL209


Stainless steel flange housed units. Housing inserts consist of ball bearings and can be available in different materials. The insert bearing is a single row deep groove ball bearing with a convex-sphered outside diameter The external grease nipple is used for lubricating the ball bearing.

Strengths


High cost efficiency
High versatility
The inserted ball bearing can accommodate moderate initial misalignment, but normally can not permit axial displacement
Ready for mounting units
Lubricated and sealed bearing

Applications


Agriculture
Construction machinery
Food and beverages
Conveyors
Packaging
Power transmission
Material handling
General engineering applications

Technical specifications


Attributes
Inner diameter45 mm
Width185 mm
Fixation centre-to-centre distance148 mm
Materialstainless steel
Height52.2 mm
Length185 mm
Seriesssucfl200
Total bearing width49.2 mm
Diameter of fixation holes19 mm
Number of holes2
Outer diameter104 mm
Weight2 kg
Show UNSPSC/ECL@SS
£ 74.84 excl. VAT
/ Each
£ 89.81 incl. VAT
  • Usually arrives within 14 working days