Insert bearing with set screw RHP 1220-20EC, Outer diameter: 47 mm | Inner diameter: 33.3 mm | Width: 14 mm
Bearing Insert
See technical informationSee documentsReferences
RHP:1220-20EC
Rubix:158A2906
Manufacturer :1220-20EC R
EAN:00747023042722

Documents
Product details : RHP BEARING INSERT 1220-20EC
Short inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1200 G series: bearing with grub screw in the inner ring and spherical outer ring. 1200 ECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Inner diameter | 33.3 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Series | 1200ec |
| Material | cast iron |
| Total bearing width | 14 mm |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
Show UNSPSC/ECL@SS
£ 15.74 excl. VAT
/ Each
£ 18.89 incl. VAT
- In stock: Next day delivery
