Self-Lube Bearing Insert
Inner diameter | 28.575 mm |
---|---|
Outer diameter | 62 mm |
Width | 16 mm |
Logistic Weight | 400 g |
---|---|
Inner diameter | 28.575 mm |
Outer diameter | 62 mm |
Width | 16 mm |
Series | 1200ECG |
Total bearing width | 35.73 mm |
Basic static load, radial - C0r | 11300 N |
Basic dynamic load, radial - Cr | 19500 N |
Weight | 0.4 kg |
Usually arrives within 14 working days