Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR US211G2T04 INSERT BEARING
Insert bearing with set screw SNR US211G2T04, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 45.3 mm
Insert bearing with set screw SNR
References
snr:
US211G2T04
rubix:
206A2552
ean:
3413529547197
Technical specifications
Inner diameter
55
mm
Outer diameter
100
mm
Width
45.3
mm
See all Specifications
Product details
Technical specifications
Product details : SNR US211G2T04 INSERT BEARING
Technical specifications
Attributes
Inner diameter
55
mm
Outer diameter
100
mm
Width
45.3
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.46
excl. VAT
/
Each
£
32.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP 1090-3.7/16GHLT, Outer diameter: 160 mm | Inner diameter: 87.313 mm
Insert bearing with set screw RHP 1070-70G, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 24 mm
Insert bearing with set screw NTN ASS202N, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 22 mm
Insert bearing with set screw SNR UC216G2T20, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 82.6 mm
Insert bearing with set screw SNR SUC.208-24, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 49.2 mm
Insert bearing with set screw RHP T1070-60G, Outer diameter: 125 mm | Inner diameter: 60 mm | Width: 74.63 mm
Insert bearing with set screw SNR US209-28G2, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 41.2 mm
Insert bearing with set screw INA GYE75-XL-KRR-B, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 77.8 mm
Insert bearing with set screw RHP 1055KGC4, Outer diameter: 100 mm | Inner diameter: 50 mm | Width: 25 mm
Insert bearing with set screw SNR MUC.202-10.FD, Outer diameter: 47 mm | Inner diameter: 15.875 mm | Width: 31 mm
Insert bearing with set screw SNR UC308G2, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 52 mm
Insert bearing with set screw SNR UC310-31G2, Outer diameter: 110 mm | Inner diameter: 49.213 mm | Width: 61 mm
Insert bearing with set screw NTN ASS205N, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27 mm
Insert bearing with set screw SNR UC205-15G2L3, Outer diameter: 52 mm | Inner diameter: 23.813 mm | Width: 34 mm
Insert bearing with set screw SNR CUS206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 30 mm