Insert bearing with set screw NTN M-AS202, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 22 mm
NTN - Insert Bearing - M-AS202
See technical informationReferences
NTN:M-AS202
Rubix:205A4843
EAN:4547359814125



Product details : NTN M-AS202 INSERT BEARING
spherical outer diameter, fixing by socket set screw, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x58x41 mm |
|---|---|
| Logistic Weight | 100 g |
| Inner diameter | 15 mm |
| Outer diameter | 40 mm |
| Width | 22 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | as200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 7.87 excl. VAT
/ Each
£ 9.44 incl. VAT
- Delivery usually within ( 3 ) days
