Insert bearing with set screw NTN UCS204LD1NR, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
NTN - Insert Bearing - UCS204LD1NR
See technical informationSee documentsReferences
NTN:UCS204LD1NR
Rubix:206A1212
EAN:4547359227338



Documents
Product details : NTN UCS204LD1NR INSERT BEARING
NTN - Insert Bearing - UCS204LD1NR
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x40 mm |
|---|---|
| Logistic Weight | 185 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | ucs200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 10.93 excl. VAT
/ Each
£ 13.12 incl. VAT
- Delivery usually within ( 3 ) days
