Insert bearing with eccentric clamping ring NTN AEL211D1W3, Outer diameter: 100 mm | Inner diameter: 55 mm
NTN - Insert Bearing - AEL211D1W3
See technical informationReferences
NTN:AEL211D1W3
Rubix:205A1412
EAN:4547359766677



Product details : NTN AEL211D1W3 INSERT BEARING
spherical outer diameter, fixing by eccentric locking collar, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 103x103x59 mm |
|---|---|
| Logistic Weight | 1005 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 34.33 excl. VAT
/ Each
£ 41.20 incl. VAT
- Delivery usually within ( 3 ) days
