Insert bearing with eccentric clamping ring SNR ES211G2, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 32.5 mm
SNR - insert - ES211G2
See technical informationReferences
SNR:ES211G2
Rubix:205A2261
EAN:3413529503469




Product details : SNR ES211G2 INSERT BEARING
Spherical outer race, attachment by eccentric clamping ring, single lip seal
Spherical outer diameter, attachment by eccentric rings, single-lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x105x60 mm |
|---|---|
| Logistic Weight | 1035 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Material | steel |
| Width | 32.5 mm |
| Basic dynamic load, radial - Cr | 43550 N |
| Sealing | open |
| Bearing Clearance | c3 |
| Cage | steel |
| Basic static load, radial - C0r | 29200 N |
Show UNSPSC/ECL@SS
£ 22.52 excl. VAT
/ Each
£ 27.02 incl. VAT
- Delivery usually within ( 3 ) days
