Radial insert ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 112.3 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 44x112x112 mm |
---|---|
Logistic Weight | 530 g |
Inner diameter | 35 mm |
Outer diameter | 112.3 mm |
Width | 30 mm |
Series | CRB..-XL |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 25500 N |
Sealing | Open |
Usually arrives within 14 working days