Insert bearing with set screw NTN UC216D1, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 82.6 mm
NTN - Insert Bearing - UC216D1
See technical informationReferences
NTN:UC216D1
Rubix:205A9297
EAN:4547359233087



Product details : NTN UC216D1 INSERT BEARING
spherical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 157x166x90 mm |
|---|---|
| Logistic Weight | 2885 g |
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 82.6 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | uc200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 89.70 excl. VAT
/ Each
£ 107.64 incl. VAT
- Delivery usually within ( 3 ) days
