RHP Self-Lube® Bearing Insert J
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Logistic Weight | 501 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 21 mm |
Series | j |
Material | cast iron |
Cage | stainless steel |
Limit speed | 1650 rpm |
Total bearing width | 49.2 mm |
Basic static load, radial - C0r | 15900 N |
Basic dynamic load, radial - Cr | 25200 N |
Weight | 0.64 kg |
In stock: Next day delivery