Insert bearing with set screw SKF YAR 209-2RF/W64, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 49.2 mm


Insert Bearing

References
skf:YAR 209-2RF/W64
rubix:237A4405
manufacturer :30251
ean:07316570505313
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter85 mm
Width49.2 mm
See all Specifications

Product details : SKF YAR 209-2RF/W64 BALL BEARING UNIT - SOLID OIL


Radial insert ball bearings are based on sealed deep groove ball bearings. This design is suitable for applications with constant and alternating directions of rotation. The inner ring, which is wider on both sides, is fastened to the shaft by tightening two fastening screws, making it easy to install.

Strengths

  • Designed for constant and alternating rotary movements
  • Quick and easy mounting on the shaft
  • Absorption of installation-related misalignments
  • Long service life
  • Reduced noise and vibration level

Technical specifications


Attributes
Logistic Weight624 g
Inner diameter45 mm
Outer diameter85 mm
Width49.2 mm
SeriesYAR
SealingTwo rubber seals
Show UNSPSC/ECL@SS
£ 259.64 excl. VAT
/ Each
£ 311.57 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories