Other insert bearing NTN UK307D1, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 33 mm
NTN - Insert Bearing - UK305D1
See technical informationReferences
NTN:UK307D1
Rubix:206A1633
EAN:4547359242089



Product details : NTN UK307D1 INSERT BEARING
spherical outer diameter, tapered bore, seal with slinger
Housing bearing insert, cover plate on both sides of the bearing, tapered bore, clamping sleeve fastening, relubricatable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x33 mm |
|---|---|
| Logistic Weight | 740 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 33 mm |
| Bearing Clearance | cn |
| Material | steel |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 33.92 excl. VAT
/ Each
£ 40.70 incl. VAT
- Delivery usually within ( 3 ) days
