Other insert bearing INA BE35-XL, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 21 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:BE35-XL
Rubix:219A8523
Manufacturer :0009493960000
EAN:4012802801873

Documents
Product details : INA BE35-XL RADIAL INSERT BALL BEARING
Radial insert ball bearings BE, cylindrical outer ring, with steel aligning ring, P seals on both sides
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Material | steel |
| Sealing | open |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25500 N |
Show UNSPSC/ECL@SS
£ 36.27 excl. VAT
/ Each
£ 43.52 incl. VAT
- Delivery usually within ( 7 ) days
