Other insert bearing SNR UK.318.G2, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 60 mm
SNR - Insert Bearing - UK.318.G2
See technical informationReferences
SNR:UK.318.G2
Rubix:206A1681
EAN:3413529504015



Product details : SNR UK318G2 INSERT BEARING
spherical outer diameter with locking pin, tapered bore, seal with slinger
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 190 mm |
| Width | 60 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Basic static load, radial - C0r | 108000 N |
| Basic dynamic load, radial - Cr | 143000 N |
Show UNSPSC/ECL@SS
£ 185.54 excl. VAT
/ Each
£ 222.65 incl. VAT
- Delivery usually within ( 3 ) days
