Other insert bearing SKF YSA 206-2FK, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 28 mm
Insert Bearing
See technical informationSee documentsReferences
SKF:YSA 206-2FK
Rubix:103A0014
Manufacturer :78638
EAN:7316570652505

Documents
Product details : SKF BEARING INSERT YSA 206-2FK
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x62x62 mm |
|---|---|
| Logistic Weight | 248 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 28 mm |
| Bearing Clearance | c3 |
| Material | bearing steel |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 11.2 N |
| Basic dynamic load, radial - Cr | 19.5 N |
Show UNSPSC/ECL@SS
£ 27.48 excl. VAT
/ Each
£ 32.98 incl. VAT
- In stock: Next day delivery
