Other insert bearing Timken UK207, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 30 mm
Inner Ring Ball Bearing
See technical informationSee documentsReferences
Timken:UK207
Rubix:396A8876
EAN:0013992168665

Documents
Product details : TIMKEN UK207 INSERT BALL BEARING
Strengths
•The adapter locking feature is used in applications where the bearings are exposed to excessive vibration and impact
Adapter locking results in high concentricity
Adapter locking prevents fretting corrosion under adverse conditions
Bearing pre lubricated and ready for immediate installation
The wide inner ring provides effective shaft support for a broad range of industrial applications
The positive contact of the land-riding bonded nitrile seal helps protect against harmful contaminants and retains lubricant under severe operating conditions
An external steel linger provides additional protection from contamination
The UK series features super finished raceways, grade-10 balls for smooth running and low noise operation
UK series wide inner outside diameters of spherical inside surf misalignment
Adapter locking results in high concentricity
Adapter locking prevents fretting corrosion under adverse conditions
Bearing pre lubricated and ready for immediate installation
The wide inner ring provides effective shaft support for a broad range of industrial applications
The positive contact of the land-riding bonded nitrile seal helps protect against harmful contaminants and retains lubricant under severe operating conditions
An external steel linger provides additional protection from contamination
The UK series features super finished raceways, grade-10 balls for smooth running and low noise operation
UK series wide inner outside diameters of spherical inside surf misalignment
Applications
Industrial
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 30 mm |
| Bearing Clearance | c3 |
| Material | bearing steel |
| Sealing | one rubber seal and one metal shield |
| Basic static load, radial - C0r | 15400 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Weight | 0.4 kg |
Show UNSPSC/ECL@SS
£ 15.89 excl. VAT
/ Each
£ 19.07 incl. VAT
- Usually arrives within 14 working days
