Radial insert ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 29 mm |
Logistic Weight | 540 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 72 mm |
Width | 29 mm |
Series | UK |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 27500 N |
Sealing | Open |
Usually arrives within 14 working days