NTN - Insert Bearing - UK305D1
Inner diameter | 95 mm |
---|---|
Outer diameter | 200 mm |
Width | 67 mm |
Logistics dimensions (L x W x H) | 240x220x180 mm |
---|---|
Logistic Weight | 7410 g |
Inner diameter | 95 mm |
Outer diameter | 200 mm |
Width | 67 mm |
Bearing Clearance | cn |
Series | uk300 |
Cage | steel |
Sealing | open |
Usually arrives within 14 working days