Insert bearing with eccentric clamping ring NTN M-AEL208D1, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 43.7 mm

NTN - Insert Bearing - M-AEL208D1

See technical information
References
NTN:M-AEL208D1
Rubix:205A4818
EAN:4547359765731
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter80 mm
Materialthrough-hardened steel
See all Specifications

Product details : NTN M-AEL208D1 INSERT BEARING


spherical outer diameter, fixing by eccentric locking collar, single lip seal

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x90x55 mm
Logistic Weight645 g
Inner diameter40 mm
Outer diameter80 mm
Materialthrough-hardened steel
Width43.7 mm
Basic dynamic load, radial - Cr29100 N
Sealingopen
Bearing Clearancecn
Relubrication functionyes
Reaming40 mm
Cagesteel
Thickness43.7 mm
Lubricantlithium soap-based grease
Basic static load, radial - C0r17800 N
Show UNSPSC/ECL@SS
£ 20.81 excl. VAT
/ Each
£ 24.97 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories