Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SKF YET 204/W64 BALL BEARING UNIT - SOLID OIL
Insert bearing with eccentric clamping ring SKF YET 204/W64, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 21 mm
Y-bearing YET Series
References
skf:
YET 204/W64
rubix:
237A4423
manufacturer :
30340
ean:
07316570236521
Technical specifications
Inner diameter
20
mm
Outer diameter
47
mm
Width
21
mm
See all Specifications
Product details
Technical specifications
Product details : SKF YET 204/W64 BALL BEARING UNIT - SOLID OIL
Strengths
- Designed for rotation in one direction
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
Logistic Weight
200
g
Inner diameter
20
mm
Outer diameter
47
mm
Width
21
mm
Series
YET
Sealing
Open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
119.12
excl. VAT
/
Each
£
142.94
incl. VAT
Usually arrives within 14 working days
Select variants (36)
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring INA GE35-XL-KRR-B, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 37.7 mm
Insert bearing with eccentric clamping ring INA RALE20-NPP, Outer diameter: 42 mm | Inner diameter: 20 mm | Width: 24.5 mm
Insert bearing with eccentric clamping ring INA RAE25-XL-NPP-NR, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring NTN UELS207-104LD1NR, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 51.1 mm
Insert bearing with eccentric clamping ring NTN UEL211-200D1W3, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 71.4 mm
Insert bearing with eccentric clamping ring SNR CEX20722, Outer diameter: 72 mm | Inner diameter: 34.925 mm | Width: 37.6 mm
Insert bearing with eccentric clamping ring INA GNE80-XL-KRR-B, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 73 mm
Insert bearing with eccentric clamping ring INA GE90-XL-KRR-B, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 52 mm
Insert bearing with eccentric clamping ring INA GRA104-XL-NPP-B-AS2/V, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 25.4 mm
Insert bearing with eccentric clamping ring SKF YEL 207-2F, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 51.1 mm
Insert bearing with eccentric clamping ring SNR EX204G2T04, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring SNR EX305-16G2, Outer diameter: 62 mm | Inner diameter: 25.4 mm | Width: 46.8 mm
Insert bearing with eccentric clamping ring SNR EX320-64G2, Outer diameter: 215 mm | Inner diameter: 101.6 mm | Width: 128.6 mm
Insert bearing with eccentric clamping ring SNR EX217-52G2, Outer diameter: 150 mm | Inner diameter: 82.55 mm | Width: 73.2 mm
Insert bearing with eccentric clamping ring SNR ES209G2T20, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 43.7 mm