Insert bearing with set screw SNR CUC205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34 mm
SNR - Insert Bearing - CUC.204
See technical informationReferences
SNR:CUC205
Rubix:205A2061
Manufacturer :CUC.205
EAN:3413529577965



Product details : SNR CUC205 INSERT BEARING
cylindrical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 34 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | cuc200 |
| Cage | steel |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
Show UNSPSC/ECL@SS
£ 10.70 excl. VAT
/ Each
£ 12.84 incl. VAT
- Delivery usually within ( 3 ) days
