Insert bearing with set screw RHP 1050KGC4, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm
Bearing Insert
See technical informationReferences
RHP:1050KGC4
Rubix:158A2938
Manufacturer :1050KG R
EAN:00747023040186

Product details : RHP BEARING INSERT 1050KG
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 450 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 20 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 1000-kg |
| Material | through-hardened steel |
| Cage | steel |
| Reaming | 45 mm |
| Limit speed | 3700 rpm |
| Lubrication Type | grease (factory filled; relubricatable) |
| Total bearing width | 24 mm |
| Basic static load, radial - C0r | 20500 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Lubricant | shell gadus s2 v100 2 |
| Weight | 0.64 kg |
Show UNSPSC/ECL@SS
£ 37.32 excl. VAT
/ Each
£ 44.78 incl. VAT
- Delivery usually within ( 2 ) days
