Insert bearing with set screw PTN UC211, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 25 mm
Insert Bearing
See technical informationSee documentsReferences
PTN:UC211
Rubix:246A7910
EAN:3660338467929



Documents
Product details : PTN INSERT BEARING UC211
Chrome steel Insert bearings. The insert bearing is a single row deep groove ball bearing with a convex-sphered outside diameter and in most cases an extended inner ring
Strengths
The inserted ball bearing can accommodate moderate initial misalignment, but normally can not permit axial displacement
Easy mounting units
Lubricated and sealed bearing
Easy mounting units
Lubricated and sealed bearing
Applications
Agriculture
Construction machinery
Food and beverages
Conveyors
Packaging
Power transmission
Material handling
General engineering applications
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | uc200 |
| Material | chrome steel |
| Cage | steel |
| Lubrication Type | grease |
| Total bearing width | 55.6 mm |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43300 N |
| Lubricant | lithium-based grease |
Show UNSPSC/ECL@SS
£ 11.28 excl. VAT
/ Each
£ 13.54 incl. VAT
- Usually arrives within 14 working days
