Insert bearing with set screw INA GYE65-214-XL-KRR-B, Outer diameter: 125 mm | Inner diameter: 65 mm | Width: 74.6 mm
Radial insert ball bearing
See technical informationReferences
INA:GYE65-214-XL-KRR-B
Rubix:102A7455
Manufacturer :0009353600000
EAN:4064327886088

Product details : INA GYE65-214-XL-KRR-B RADIAL INSERT BALL BEARING
Radial insert ball bearings GYE..-KRR-B, spherical outer ring, location by grub screws, R seals on both sides
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 125 mm |
| Width | 74.6 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | gye..-214-xl-krr-b |
| Basic static load, radial - C0r | 44000 N |
| Basic dynamic load, radial - Cr | 62000 N |
Show UNSPSC/ECL@SS
£ 99.59 excl. VAT
/ Each
£ 119.51 incl. VAT
- Delivery usually within ( 7 ) days
