Insert Bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 31 mm |
Logistic Weight | 148 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 31 mm |
Series | YAR |
Cage | Other |
Limit speed | 5000 rpm |
Basic static load, radial - C0r | 6550 N |
Basic dynamic load, radial - Cr | 10800 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days