Insert bearing with set screw INA GYE25-KRR-B-VA-HLA, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.1 mm
Bearing GYE
See technical informationReferences
INA:GYE25-KRR-B-VA-HLA
Rubix:238A1567
Manufacturer :0510617670000
EAN:4047643203111

Product details : INA GYE25-KRR-B-VA-HLA RADIAL INSERT BALL BEARING
Radial insert ball bearin
Radial insert ball bearing GYE..-KRR-B-VA
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x52x52 mm |
|---|---|
| Logistic Weight | 193 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 34.1 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | gye..-krr-b-va |
| Basic static load, radial - C0r | 7500 N |
| Basic dynamic load, radial - Cr | 13400 N |
Show UNSPSC/ECL@SS
£ 65.14 excl. VAT
/ Each
£ 78.17 incl. VAT
- Delivery usually within ( 7 ) days
