NTN - Insert Bearing - UC217D1
Inner diameter | 85 mm |
---|---|
Outer diameter | 150 mm |
Width | 85.7 mm |
Logistics dimensions (L x W x H) | 150x150x85 mm |
---|---|
Logistic Weight | 3370 g |
Inner diameter | 85 mm |
Outer diameter | 150 mm |
Width | 85.7 mm |
Bearing Clearance | cn |
Series | uc200 |
Cage | steel |
Sealing | open |
Usually arrives within 14 working days