Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR EX209AGR AGRICULTURAL BEARING
Insert bearing with set screw SNR EX209AGR, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 56.3 mm
Insert bearing with set screw SNR
References
snr:
EX209AGR
rubix:
394A6417
ean:
3413521511028
Technical specifications
Inner diameter
45
mm
Outer diameter
85
mm
Width
56.3
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX209AGR AGRICULTURAL BEARING
Technical specifications
Attributes
Inner diameter
45
mm
Outer diameter
85
mm
Width
56.3
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.58
excl. VAT
/
Each
£
64.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw NTN UC205-015D1, Outer diameter: 52 mm | Inner diameter: 23.813 mm | Width: 34 mm
Insert bearing with set screw SNR SUC210, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm
Insert bearing with set screw NTN UC315D1, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 82 mm
Insert bearing with set screw SNR CUS206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 30 mm
Insert bearing with set screw INA GYE20-KRR-B-FA107-VA-HLA, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw RHP 1130-1, Outer diameter: 62 mm | Inner diameter: 25.4 mm | Width: 38.1 mm
Insert bearing with set screw SNR UC213G2T20, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 65.1 mm
Insert bearing with set screw FAG UC212, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 27 mm
Insert bearing with set screw RHP 1220-3/4G, Outer diameter: 47 mm | Inner diameter: 28.3 mm | Width: 14 mm
Insert bearing with set screw Timken UC205-16, Outer diameter: 52 mm | Width: 17 mm
Insert bearing with set screw SNR ZUC204FG, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw SNR US208-24G2, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 34 mm
Insert bearing with set screw NTN UCS206-103LD1N, Outer diameter: 62 mm | Inner diameter: 30.163 mm | Width: 38.1 mm
Insert bearing with set screw RHP 1050-1.15/16DECG, Outer diameter: 80 mm | Width: 20 mm
Insert bearing with set screw SNR UC201-08G2, Outer diameter: 47 mm | Inner diameter: 12.7 mm | Width: 31 mm