Insert bearing with set screw RHP T1050-50G, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm
Insert Bearing
See technical informationReferences
RHP:T1050-50G
Rubix:158A7172
Manufacturer :T1050-50G R
EAN:00747023036233

Product details : RHP BEARING INSERT T1050-50
Triple-lip nitrile seal held in place by pressed steel reinforcement. Interchangeable with standard bearing housings. T1000 G series: bearing with grub screw in inner ring with spherical outer ring. T1000 DECG series: bearing with eccentric locking ring and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 910 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 51.6 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | t1050 |
| Material | steel |
| Cage | steel |
| Limit speed | 550 rpm |
| Total bearing width | 51.6 mm |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
| Weight | 0.91 kg |
Show UNSPSC/ECL@SS
£ 44.77 excl. VAT
/ Each
£ 53.72 incl. VAT
- Delivery usually within ( 2 ) days
