Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
NTN UC206-102D1 INSERT BEARING
Insert bearing with set screw NTN UC206-102D1, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 38.1 mm
Insert bearing with set screw NTN
References
ntn:
UC206-102D1
rubix:
205A9151
ean:
4547359231694
Technical specifications
Inner diameter
28.575
mm
Outer diameter
62
mm
Width
38.1
mm
See all Specifications
Product details
Technical specifications
Product details : NTN UC206-102D1 INSERT BEARING
Technical specifications
Attributes
Inner diameter
28.575
mm
Outer diameter
62
mm
Width
38.1
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.93
excl. VAT
/
Each
£
26.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SKF YAR 209-2RF/W64, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 49.2 mm
Insert bearing with set screw RHP 1055-55GHLT, Outer diameter: 100 mm | Inner diameter: 55 mm
Insert bearing with set screw FAG UC212, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 27 mm
Insert bearing with set screw RHP 1050-2G, Outer diameter: 90 mm | Inner diameter: 50.8 mm
Insert bearing with set screw SKF YAT 207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 19 mm
Insert bearing with set screw NTN ASS202-010NR, Outer diameter: 40 mm | Inner diameter: 15.875 mm | Width: 22 mm
Insert bearing with set screw SNR SUC.204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw RHP 1035-1.7/16GHLT, Outer diameter: 72 mm | Inner diameter: 36.514 mm
Insert bearing with set screw SNR UC216G2L3, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 82.6 mm
Insert bearing with set screw NTN UC210-115D1, Outer diameter: 90 mm | Inner diameter: 49.212 mm | Width: 51.6 mm
Insert bearing with set screw SNR SUC.206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw SNR UC201EG2, Outer diameter: 40 mm | Inner diameter: 12 mm | Width: 14 mm
Insert bearing with set screw Timken UC321, Outer diameter: 225 mm | Inner diameter: 105 mm | Width: 112 mm
Insert bearing with set screw NTN UCX10D1, Outer diameter: 100 mm | Inner diameter: 50 mm | Width: 55.6 mm
Insert bearing with set screw SNR UC.210G2L3, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm