Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UCX15-48G2 INSERT BEARING
Insert bearing with set screw SNR UCX15-48G2, Outer diameter: 140 mm | Inner diameter: 76.2 mm | Width: 82.6 mm
Insert bearing with set screw SNR
References
snr:
UCX15-48G2
rubix:
394A8207
ean:
3413521343209
Technical specifications
Inner diameter
76.2
mm
Outer diameter
140
mm
Width
82.6
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UCX15-48G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
76.2
mm
Outer diameter
140
mm
Width
82.6
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.25
excl. VAT
/
Each
£
77.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw INA GYE35-XL-KRR-B, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw SNR CUC20723, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 42.9 mm
Insert bearing with set screw INA GYE30-KRR-B-VA-HLA, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw SNR UC.315.G2, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 82 mm
Insert bearing with set screw SNR SUC.206FG1, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 19 mm
Insert bearing with set screw SNR UC217-52G2T20, Outer diameter: 150 mm | Inner diameter: 82.55 mm | Width: 85.7 mm
Insert bearing with set screw SNR UCX13G2, Outer diameter: 130 mm | Inner diameter: 65 mm | Width: 77.8 mm
Insert bearing with set screw FAG UC208-24, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 49.2 mm
Insert bearing with set screw SNR SUC205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.1 mm
Insert bearing with set screw SNR MUC207-20FD, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 42.9 mm
Insert bearing with set screw SKF YAR 203/15-2F, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 12 mm
Insert bearing with set screw SNR UC215G2, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 77.8 mm
Insert bearing with set screw SKF YAR 207-2RF/VE495, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw NTN UC212D1LLJ, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 65.1 mm
Insert bearing with set screw SNR SUC.208FG1, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm